Appleton K250&300-A Conduit Body Cover, 2-1/2" - 3", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K250&300-A
  • Rexel Part Number:

    53975
  • UPC:

    781381471701

Conduit Body Cover, Type: Screw-On, FM85, Size: 2-1/2" - 3", Material: Stamped Aluminum.

$ 14.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K250&300-A

Rexel Part # 53975

UPC 781381471701

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch