Appleton K350&400-A Conduit Body Cover, Form 85, Aluminum, 3-1/2" - 4"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K350&400-A
  • Rexel Part Number:

    53993
  • UPC:

    781381472302

Conduit Body Cover, Type: Screw-On, FM85, Size: 3-1/2" - 4", Material: Stamped Aluminum.

$ 17.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K350&400-A

Rexel Part # 53993

UPC 781381472302

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 85

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch