Hubbell-Killark ESCV-4 1-1/4" , 1-1/2" Aluminum, "E" Series, Conduit Body Cover

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ESCV-4
  • Rexel Part Number:

    720286
  • UPC:

    783936165875

Conduit Body Cover, Type: Screw-On, E-Series, Size: 1-1/4" - 1-1/2", Material: Stamped Aluminum.

$ 7.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ESCV-4

Rexel Part # 720286

UPC 783936165875

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style E-Series

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch