Hubbell-Killark OL-20 Conduit Body Cover, Series 5, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-20
  • Rexel Part Number:

    52905
  • UPC:

    783936490083

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 3/4 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit

$ 5.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-20

Rexel Part # 52905

UPC 783936490083

UNSPSC 39131708

Diameter 3/4 in

Family / Style Duraloy 5

Material Aluminum

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch