Hubbell-Killark OL-450 Conduit Body Cover, Series 5, Aluminum, 1-1/4"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-450
  • Rexel Part Number:

    53055
  • UPC:

    783936490205

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 1-1/4 Inch - 1-1/2 Inch, Material: Stamped Aluminum.

$ 7.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-450

Rexel Part # 53055

UPC 783936490205

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Duraloy 5

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch