Cooper Crouse-Hinds 180F Conduit Body Cover, Size: 1/2", Form 8, Material: Iron Alloy

Conduit Body Cover, Size: 1/2 Inch, Form 8, Material: Iron Alloy, For Use With Iron Conduit Bodies

$ 7.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 180F

Rexel Part # 252134

UPC 78227400200

UNSPSC 39121302

Diameter 1/2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch