Cooper Crouse-Hinds 880 Conduit Body Cover, Form 8, Size: 2-1/2 to 3", Material: Steel

Conduit Body Cover, Form 8, Size: 2-1/2 to 3 Inch, Material: Steel

$ 27.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 880

Rexel Part # 215820

UPC 78227400500

UNSPSC 39121302

Diameter 2 1/2 in

Family / Style Form 8

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch