OZ Gedney 270F Conduit Body Cover, 3/4", Type Wedge, Form 7, Iron Alloy

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    270F
  • Rexel Part Number:

    14649
  • UPC:

    78312676321

Conduit Body Cover, 3/4 Inch, Type Wedge, Form 7, Iron Alloy

$ 8.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 270F

Rexel Part # 14649

UPC 78312676321

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch