Appleton 570F Conduit Body Cover, 1-1/2", Type Wedge, Form 7, Iron Alloy

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    570F
  • Rexel Part Number:

    22992
  • UPC:

    781381507561

Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/2", Material: Grayloy Iron.

$ 15.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 570F

Rexel Part # 22992

UPC 781381507561

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch