Appleton 870F Conduit Body Cover, 2-1/2" to 3", Wedge Type, Form 7, Iron Alloy

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    870F
  • Rexel Part Number:

    26177
  • UPC:

    781381507585

Conduit Body Cover, Type: Wedge, FM7, Size: 2-1/2" - 3", Material: Grayloy Iron.

$ 26.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 870F

Rexel Part # 26177

UPC 781381507585

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Iron

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch