Appleton K250&300-CM Conduit Body Cover, 2-1/2 to 3", Type Screw-On, Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K250&300-CM
  • Rexel Part Number:

    24141
  • UPC:

    781381471800

Conduit Body Cover, Type: Screw-On, FM35, Size: 2-1/2 Inch - 3 Inch, Material: Cast Malleable Iron.

$ 21.86 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K250&300-CM

Rexel Part # 24141

UPC 781381471800

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 35

Material Iron

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch