Appleton K350&400-CM Conduit Body Cover, 3-1/2 to 4", Type Screw-On, Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K350&400-CM
  • Rexel Part Number:

    83056
  • UPC:

    781381472401

Conduit Body Cover, Type: Screw-On, FM35, Size: 3-1/2 Inch - 4 Inch, Material: Cast Malleable Iron.

$ 39.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K350&400-CM

Rexel Part # 83056

UPC 781381472401

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 35

Material Iron

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch