Appleton K75-CM Conduit Body Cover, 3/4", Type Screw-On, Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K75-CM
  • Rexel Part Number:

    24417
  • UPC:

    781381470551

Conduit Body Cover, Type: Screw-On, FM35, Size: 3/4", Material: Cast Malleable Iron.

$ 7.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K75-CM

Rexel Part # 24417

UPC 781381470551

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 35

Material Iron

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch