Ocal DS100G-G PVC Coated Device Cover, FS/FD Blank cover, 1-Gang, Aluminum

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    DS100G-G
  • Rexel Part Number:

    8036
  • UPC:

    704508363185

PVC Coated Device Cover, Configuration: FS/FD Blank cover, 1-Gang, Material: Gray PVC Coated Aluminum

$ 123.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # DS100G-G

Rexel Part # 8036

UPC 704508363185

UNSPSC 39131708

Gangs 1

Material Aluminum

Mounting Box

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch