Ocal DS185-G PVC Coated Device Cover, 1-Gang, FS/FD Front Lever,Aluminum

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    DS185-G
  • Rexel Part Number:

    229029
  • UPC:

    704508363420

PVC Coated Device Cover, Configuration: FS/FD Front Lever Switch Cover, 1-Gang, NEMA 4, Material: Gray PVC Coated Aluminum

$ 667.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # DS185-G

Rexel Part # 229029

UPC 704508363420

UNSPSC 39131711

Gangs 1

Material Aluminum

Mounting Box

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch