Wiremold 881CTCBK Floor Box Cover Kit, 6-1/2" Round, 20A Duplex Receptacle

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    881CTCBK
  • Rexel Part Number:

    171693
  • UPC:

    786564140139

Floor Box Cover Kit, 6-1/2 Inch Round, Rachet-Pro 881 Series, Nonmetallic, Cover Type: Slide, Device Type: 20 Amp Duplex Receptacle, Accepts Ortronics® Series II and TracJack Adapters, Material/Finish: Polycarbonate/Black, Includes: 881ADP and 881DIV, For use with Carpet, Tile or Wood Flooring.

$ 188.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 881CTCBK

Rexel Part # 171693

UPC 786564140139

UNSPSC 39121307

Color Black

Diameter 6 1/2 in

Material Polycarbonate

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch