Wiremold 881RC4ATCBK Floor Box Cover Kit, Includes, (2) Duplex Receptacles and Adapter

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    881RC4ATCBK
  • Rexel Part Number:

    119143
  • UPC:

    786564013044

6" Round, Floor Box Cover Kit, Metallic, Cover Type: Slide, Device Type: (2) Duplex Receptacles, Material/Finish: Aluminum/Black Powder-Coat, Includes: Flange/Slide Holder, 881 ADP Adapter, 881DIV Divider, Provided With Wiremold CM Series Open System Unloaded Adapters, Ortronics Series II and TracJack Adapters

$ 212.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 881RC4ATCBK

Rexel Part # 119143

UPC 786564013044

UNSPSC 39121307

Color Black

Diameter 6 in

Gangs 1

Material Non-Metallic

Type Cover Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch