Wiremold 881RC4ATCGY Floor Box Cover Kit, GRAY, Duplex and Data

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    881RC4ATCGY
  • Rexel Part Number:

    425413
  • UPC:

    786564013068

6" Round, Floor Box Cover Kit, Metallic, Cover Type: Slide, Device Type: (2) Duplex Receptacles, color: Gray, Includes: Flange/Slide Holder, 881 ADP Adapter, 881DIV Divider, Provided With Wiremold CM Series Open System Unloaded Adapters, Ortronics Series II and TracJack Adapters

$ 206.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 881RC4ATCGY

Rexel Part # 425413

UPC 786564013068

UNSPSC 39121307

Color Gray

Diameter 6 in

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch