Wiremold 895DCC Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895DCC
  • Rexel Part Number:

    3983
  • UPC:

    786564006299

5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service and Single Service (1/2" Opening). Device Type: Duplex Receptacle and Communication Cable. Color: Brass. For use in Carpet Applications.

$ 108.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895DCC

Rexel Part # 3983

UPC 786564006299

UNSPSC 39121307

Color Brass

Diameter 5 1/2 in

Gangs 1

Material Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch