Wiremold 895GFICAL Round Duplex Receptacle Cover, 5-1/2" Diameter, Nonmetallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895GFICAL
  • Rexel Part Number:

    333119
  • UPC:

    786564032526

Round Cover, Diameter: 5-1/2", Non-Metallic, Cover Type: Flip, Device Type: Duplex Receptacle, GFI. Color: Aluminum Painted. For Use in Carpet Flooring.

$ 100.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895GFICAL

Rexel Part # 333119

UPC 786564032526

UNSPSC 39121307

Color Aluminum

Diameter 5 1/2 in

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch