Wiremold 895P-BLK Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895P-BLK
  • Rexel Part Number:

    81937
  • UPC:

    786564276326

5-1/2" Round Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black.

$ 33.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895P-BLK

Rexel Part # 81937

UPC 786564276326

UNSPSC 39121307

Color Black

Diameter 5 1/2 in

Gangs 1

Material Non-Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch