Wiremold 895TGFI Round Duplex GFI Receptacle Cover, 4-1/4" Diameter, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895TGFI
  • Rexel Part Number:

    120056
  • UPC:

    786564109600

4-1/4" Round Cover, Metallic, Cover Type: Flip Cover, Device Type: Duplex GFI Receptacle, Color: Brass, For Use with Carpet or Tile. For 880 Series Floor Box

$ 81.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895TGFI

Rexel Part # 120056

UPC 786564109600

UNSPSC 39121307

Color Brass

Diameter 4 1/4 in

Gangs 1

Material Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch