Wiremold 895TGFIAL Round GFI Receptacle Cover, 5-1/2" Diameter, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895TGFIAL
  • Rexel Part Number:

    578917
  • UPC:

    786564032533

4-1/4" Round Cover, Metallic, Cover Type: single door. Device Type: Duplex Receptacle. Color: Brushed Aluminum. For use in Carpet Applications.

$ 83.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895TGFIAL

Rexel Part # 578917

UPC 786564032533

UNSPSC 39121307

Color Aluminum

Diameter 5 1/2 in

Material Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch