Wiremold 895TSP Round Floor Cover, 4-1/4" Diameter, (2) 1-1/2" Screw Plugs, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    895TSP
  • Rexel Part Number:

    120379
  • UPC:

    786564005056

4-1/4" Round Cover, Metallic, Diameter, (2) 1-1/2 Inch Screw Plugs, Furnished With Gaskets and (3) Screws, Color: Brass

$ 71.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 895TSP

Rexel Part # 120379

UPC 786564005056

UNSPSC 39121307

Color Brass

Diameter 4 1/4 in

Gangs 1

Material Brass

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch