Wiremold 896 Round Floor Cover, 5-1/2" Diameter, Ratchet-Pro 881 Series, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896
  • Rexel Part Number:

    283160
  • UPC:

    786564276340

5-1/2" Round Cover, Metallic, Cover Type: 2-5/8" Opening (w/o Abandon Plug), Device Type: Communication or Power. Material: Brass. For use in Carpet, Wood, Laminate, or Tile Flooring.

$ 53.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896

Rexel Part # 283160

UPC 786564276340

UNSPSC 39121307

Color Brass

Diameter 5 1/2 in

Material Non-Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch