Wiremold 896CK-1 Round Single Device Cover, 5-1/2" Diameter, Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896CK-1
  • Rexel Part Number:

    118949
  • UPC:

    786564276401

5-1/2" Round Cover, Metallic, Cover Type: Single Service (1" Opening). Device Type: Single Receptacle or Data Port. Color: Brass. For use in Carpet Applications.

$ 70.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896CK-1

Rexel Part # 118949

UPC 786564276401

UNSPSC 39121307

Color Brass

Diameter 5 1/2 in

Gangs 1

Material Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch