Wiremold 896PCK-BLK Round Floor Cover, Diameter: 5-1/2", (1) 3/4" Opening, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896PCK-BLK
  • Rexel Part Number:

    3939
  • UPC:

    786564510000

Round Floor Cover, Diameter: 5-1/2 Inch, Single Service 3/4 Inch Opening, Device Type: Communication. Color: Black. For use in Carpet Applications.

$ 33.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896PCK-BLK

Rexel Part # 3939

UPC 786564510000

UNSPSC 39121307

Color Black

Diameter 5 1/2 in

Material Polycarbonate

Opening 3/4 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch