Wiremold 896TCK-3/4 Round Communication / Power Cover, 3/4" Opening, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896TCK-3/4
  • Rexel Part Number:

    333267
  • UPC:

    786564276555

4-1/4" Round Cover, Metallic, Brass cover plate (3/4" Opening). Device Type: Communications or Power Cover Plate. Color: Brass. For use in Carpet Applications.

$ 45.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896TCK-3/4

Rexel Part # 333267

UPC 786564276555

UNSPSC 39121307

Color Brass

Diameter 4 1/4 in

Material Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch