Wiremold 896TCKAL-1/2 Cable Feed, Concentric Screw Plugs, 4-1/2" Cover

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    896TCKAL-1/2
  • Rexel Part Number:

    458830
  • UPC:

    786564032571

4-1/4" Round Cover, Metallic, Cover Type: Brass or Aluminum cover plate (1/2" Opening). Device Type: Communications or Power Cover Plate. Color: Brass. For use in Carpet Applications.

$ 45.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 896TCKAL-1/2

Rexel Part # 458830

UPC 786564032571

UNSPSC 39121307

Color Brass

Diameter 4 1/4 in

Material Aluminum

Opening 1/2 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch