Wiremold 897CFFTCGY Floor Box Cover Kit, 6-1/2" Round, 20A Duplex Receptacle

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    897CFFTCGY
  • Rexel Part Number:

    461192
  • UPC:

    786564140047

6-1/2" Floor Box Cover Kit, Ratchet-Pro 881 Series, Single or Dual Service, Style: Flush, Cover Type: Slide, Device Type: (1) Duplex Receptacle (20 Amp), Accepts (2) Communications Modules (not included), Includes: (2) 1/2" and (1) 3/4" Conduit Connectors. Material/Finish: Polycarbonate/Gray, Use with Tile, Carpet, Wood and Laminate Flooring.

$ 132.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 897CFFTCGY

Rexel Part # 461192

UPC 786564140047

UNSPSC 39121307

Color Gray

Diameter 6 1/2 in

Material Non-Metallic

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch