Wiremold AV3APTCBK AV3 Poke-Thru Abandonment Plate, Black

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AV3APTCBK
  • Rexel Part Number:

    270743
  • UPC:

    786564020745

AV3 Poke-Thru Abandonment Plate, Nonmetallic, Material/Finish: Polycarbonate/Black

$ 45.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AV3APTCBK

Rexel Part # 270743

UPC 786564020745

UNSPSC 39121328

Color Black

Diameter 4 in

Gangs 1

Material Non-Metallic

Type Mounting Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch