Steel City 68R-CST-BGE Round Service Floor Box Cover, Non-Metallic, Beige

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    68R-CST-BGE
  • Rexel Part Number:

    328705
  • UPC:

    785991044416

Round, Recessed Service Floor Box Cover Kit, Non-Metallic, Color: Beige, Opening Diameter: 5 5/32", Base Diameter: 6 3/8", Depth: 6 in, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications.

$ 107.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 68R-CST-BGE

Rexel Part # 328705

UPC 785991044416

UNSPSC 39121307

Color Beige

Material Non-Metallic

Opening 5 5/32 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch