Carlon E97BR2 Round Cover, Diameter: 5", Type: Dual Service, Brass

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E97BR2
  • Rexel Part Number:

    10277
  • UPC:

    034481175575

5" Round Cover, Metallic, Cover Type: Duplex Service. Device Type: Decora/GFCI Receptacle, Color: Brass. For Use In Carpet and Tile Applications

$ 76.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E97BR2

Rexel Part # 10277

UPC 034481175575

UNSPSC 39121307

Color Brass

Diameter 5 in

Gangs 1

Material Brass

Type Cover

View similar products in this category:

Carlon E97BR2 Round Cover, Diameter: 5", Type: Dual Service, Brass is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from BEST service It sounds crazy to say that 3 floor plates saved the day... but they did. YAY for the awesome Rexel customer service - it is so far superior to other distributors that I've used.
Date published: 2015-05-27
  • y_2017, m_1, d_21, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10277, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch