Cantex EZ06DXA Square Cover, 2-Gang, 1/2" to 3/4" Depth, Gray, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ06DXA
  • Rexel Part Number:

    227551
  • UPC:

    08870002020

Square Cover, 2-Gang, 1/2 Inch to 3/4 Inch Depth, Gray, Non-Metallic

$ 293.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ06DXA

Rexel Part # 227551

UPC 08870002020

UNSPSC 39121308

Color Gray

Gangs 2

Material PVC

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch