Hubbell-Raco 6250 Floor Box Cover, 1-Gang, Device Type: Duplex Receptacle, Brass

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    6250
  • Rexel Part Number:

    71207
  • UPC:

    050169062500

Floor Box Cover, 1-Gang, Device Type: Duplex Receptacle, Cover Type: Two Door/Dual Service, Brass

$ 23,569.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 6250

Rexel Part # 71207

UPC 050169062500

UNSPSC 39121307

Color Brass

Gangs 1

Material Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch