Hubbell-Kellems LCFBCBKA Floor Box Cover, Non-Metallic, Reinforced, Black

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    LCFBCBKA
  • Rexel Part Number:

    187484
  • UPC:

    783585000671

Floor Box Cover, Reinforced Non-Metallic Cover, Flange and Cable Doors, Color: Black

$ 81.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # LCFBCBKA

Rexel Part # 187484

UPC 783585000671

UNSPSC 39121302

Color Black

Material Non-Metallic

Mounting Device

Product Depth 1.08 in

Product Height 10.3 in

Product Width 10.3 in

Type Floor Box Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch