Hubbell-Kellems SA3825 Floor Box Cover, Metallic, 1-Gang, Duplex Receptacle, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SA3825
  • Rexel Part Number:

    84108
  • UPC:

    783585133409

Floor Box Cover, 1-Gang, Type: Duplex Receptacle, Material/Finish: Brushed Aluminum.

$ 94.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SA3825

Rexel Part # 84108

UPC 783585133409

UNSPSC 39121302

Color Gray

Gangs 1

Material Aluminum

Mounting Screw On

Product Height 2.99 in

Product Width 4.15 in

Type Floor Box Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch