Wiremold 828DPGFITC Cover Plate Flange, 1-Gang, Cover Type: Flip, Color: Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828DPGFITC
  • Rexel Part Number:

    268234
  • UPC:

    786564054634

Cover Plate Flange, 1-Gang, OmniBox Series, Metallic, Cover Type: Flip, Color: Brass, WxL: 3-5/16 Inch x 4-5/16 Inch, Accepts: GFI, Duplex, For Use with Carpet, Wood, and Tile Flooring.

$ 74.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828DPGFITC

Rexel Part # 268234

UPC 786564054634

UNSPSC 39121307

Color Brass

Gangs 1

Material Brass

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch