Wiremold 828DPGFITCAL Cover Plate Flange, 1-Gang, Cover Type: Flip, Color: Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828DPGFITCAL
  • Rexel Part Number:

    183896
  • UPC:

    786564054641

Cover Plate Flange, 1-Gang, OmniBox Series, Metallic, Cover Type: Flip, Color: Aluminum, WxL: 3-5/16 Inch x 4-5/16 Inch, Accepts: GFI, Duplex, For Use with Carpet, Wood, and Tile Flooring.

$ 66.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828DPGFITCAL

Rexel Part # 183896

UPC 786564054641

UNSPSC 39121307

Color Aluminum

Gangs 1

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch