Wiremold 828GFITC Floor Box Cover Kit, 1-Gang, Multi-Device Type, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828GFITC
  • Rexel Part Number:

    82617
  • UPC:

    786564006244

1-Gang, Floor Box Cover, Metallic, Cover Type: Lift Door. Device Type: Decora/GFCI Receptacle. Color: Brass.

$ 74.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828GFITC

Rexel Part # 82617

UPC 786564006244

UNSPSC 39121307

Color Brass

Gangs 1

Material Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch