Wiremold 828PRGFI-BRN Floor Box Cover, 1-Gang, Non-Metallic, Device Type: Decora/GFCI

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828PRGFI-BRN
  • Rexel Part Number:

    118831
  • UPC:

    786564006985

Floor Box Cover, 1-Gang, Non-Metallic, Cover Type: Non-Metallic GFI. Device Type: Decora/GFCI Receptacle. Color: brown.

$ 28.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828PRGFI-BRN

Rexel Part # 118831

UPC 786564006985

UNSPSC 39121307

Color Brown

Gangs 1

Material Non-Metallic

Type Floor Box

Place your Will Call order by clicking the cart button next to the appropriate Branch