Wiremold 828RTCALBK Floor Box Cover Kit, 1-Gang, Duplex, Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828RTCALBK
  • Rexel Part Number:

    676676
  • UPC:

    786564080008

1-Gang, Floor Box Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Material/Finish: Aluminum/Black.

$ 77.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828RTCALBK

Rexel Part # 676676

UPC 786564080008

UNSPSC 39121307

Color Black

Gangs 1

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch