Wiremold 828SPTC Floor Box Cover, 1-Gang, Type: Screw Plug 1-1/2", Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    828SPTC
  • Rexel Part Number:

    120355
  • UPC:

    786564006251

1-Gang, Floor Box Cover, Metallic, Cover Type: Screw Plug. Device Type: 1-1/2" Diameter. Color: Brass.

$ 59.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 828SPTC

Rexel Part # 120355

UPC 786564006251

UNSPSC 39121307

Color Brass

Gangs 1

Material Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch