Wiremold 829CK Floor Box Cover, 1-Gang, Type: Single Service, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    829CK
  • Rexel Part Number:

    82240
  • UPC:

    786564082910

Floor Box Cover, 1-Gang, Communication Cover Plate, Cover Type: Single Service (2-5/8 Inch or 1 Inch Opening), Device Type: Communication Cable, Brass

$ 51.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 829CK

Rexel Part # 82240

UPC 786564082910

UNSPSC 39121307

Color Brass

Gangs 1

Material Non-Metallic

Opening 2 5/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch