Wiremold 829PCK-BRN Floor Box Cover, 1-Gang, (2) Breakouts, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    829PCK-BRN
  • Rexel Part Number:

    81739
  • UPC:

    786564278078

Floor Box Cover, 1-Gang, (2) Breakouts, Non-Metallic, Color: Brown

$ 30.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 829PCK-BRN

Rexel Part # 81739

UPC 786564278078

UNSPSC 39121307

Color Brown

Material Non-Metallic

Product Height 3 3/16 in

Product Width 4 1/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch