Wiremold EFB610BTBK 6 to10-Gang Flush Cover, Evolution Series, Black

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    EFB610BTBK
  • Rexel Part Number:

    442453
  • UPC:

    786564077596

Aluminum, Flush Style Cover with Solid Lid, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Black

$ 519.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # EFB610BTBK

Rexel Part # 442453

UPC 786564077596

UNSPSC 39121307

Color Black

Material Aluminum

Product Height 16 3/8 in

Product Width 12 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch