Wiremold EFB610BTNK Floor Box Flush Cover, 6 to 10 Gang, Aluminum, Color: Nickel

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    EFB610BTNK
  • Rexel Part Number:

    422208
  • UPC:

    786564077572

Floor Box Flsuh Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Nickel

$ 519.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # EFB610BTNK

Rexel Part # 422208

UPC 786564077572

UNSPSC 39121307

Color Nickel

Material Aluminum

Product Height 16 3/8 in

Product Width 12 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch