Wiremold EFB610CTBZ 6 to 10-Gang Carpet Insert Cover, Evolution Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    EFB610CTBZ
  • Rexel Part Number:

    627805
  • UPC:

    786564077510

Aluminum, Flush Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Bronze

$ 519.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # EFB610CTBZ

Rexel Part # 627805

UPC 786564077510

UNSPSC 39121307

Color Bronze

Material Aluminum

Product Height 16 3/8 in

Product Width 12 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch