Wiremold EFB610CTCBZ 6 to 10-Gang Carpet Insert Cover, Evolution Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    EFB610CTCBZ
  • Rexel Part Number:

    458800
  • UPC:

    786564077466

Aluminum, Surface Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Bronze

$ 519.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # EFB610CTCBZ

Rexel Part # 458800

UPC 786564077466

UNSPSC 39121307

Color Bronze

Material Aluminum

Product Height 16 3/8 in

Product Width 12 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch