Wiremold RFB119BTCAL Floor Box Cover Assembly

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RFB119BTCAL
  • Rexel Part Number:

    120319
  • UPC:

    786564010364

Floor Box Cover Assembly, Material: Cast Aluminum, Color: Brushed Aluminum, Screw on

$ 580.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RFB119BTCAL

Rexel Part # 120319

UPC 786564010364

UNSPSC 39121307

Color SIlver

Material Aluminum

Product Height 12 1/2 in

Product Width 10 11/16 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch